Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF207-20/F
- Zoro # G224375318
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1.25 in
Housing Type
Square
Overall Height
4.606 in
Overall Width
1.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF207-20/F
- Zoro #
- G224375318
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.25 in
- Overall Height
- 4.606 in
- Overall Width
- 1.748 in
- Overall Length
- 4.606 in
- Mount Hole Center-to-Center Length
- 3.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.