Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF207/F
- Zoro # G324362218
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
35 mm
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
92 mm
Overall Height
117 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF207/F
- Zoro #
- G324362218
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 92 mm
- Overall Height
- 117 mm
- Overall Length
- 117 mm
- Overall Width
- 44.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.