Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF210-32/F
- Zoro # G224415687
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.63 in
Bore Diameter
2 in
System of Measurement
Inch
Overall Width
2.149 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSF210-32/F
- Zoro #
- G224415687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.63 in
- Bore Diameter
- 2 in
- Overall Width
- 2.149 in
- Overall Height
- 5.63 in
- Mount Hole Center-to-Center Length
- 4.375 in
Details
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.