FLANGENG BRKT BEARING
- Mfr # SUCBFB204-IP69K/FVSL613
- Zoro # G624403277
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
33.4 mm
Bore Diameter
20 mm
Overall Height
110.2 mm
Overall Length
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB204-IP69K/FVSL613
- Zoro #
- G624403277
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 33.4 mm
- Bore Diameter
- 20 mm
- Overall Height
- 110.2 mm
- Overall Length
- 65 mm
- Flange Thickness
- 11.1 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.