Shop TIMKEN
See all product information
Create Account
FLANGEANGED BALL BEARING
- Mfr # SUCSFB206-20/F
- Zoro # G324364755
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
1.875 in
Number of Mount Holes
3
Overall Length
3.125 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB206-20/F
- Zoro #
- G324364755
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 1.875 in
- Overall Length
- 3.125 in
- Overall Width
- 1.533 in
- Flange Thickness
- 0.375 in
- Overall Height
- 5.38 in
- Bore Diameter
- 1-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.