Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF214-44
- Zoro # G224435814
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
7.598 in
Bore Diameter
2-3/4 in
Shaft Locking Type
Set Screw
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF214-44
- Zoro #
- G224435814
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- Flange Mount Bearing
Dimensions
- Overall Length
- 7.598 in
- Bore Diameter
- 2-3/4 in
- Flange Thickness
- 0.866 in
- Mount Hole Center-to-Center Length
- 5.984 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.