Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF306
- Zoro # G224396726
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
15 mm
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF306
- Zoro #
- G224396726
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Flange Thickness
- 15 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 95 mm
- Overall Length
- 125 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.