Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF312
- Zoro # G324359614
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
150 mm
Overall Length
195 mm
Housing Material
Cast Iron
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF312
- Zoro #
- G324359614
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 150 mm
- Overall Length
- 195 mm
- Bore Diameter
- 60 mm
- Flange Thickness
- 22 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.