Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFC202
- Zoro # G624406100
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
55.2 mm
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Overall Height
100 mm
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC202
- Zoro #
- G624406100
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Type
- Round
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 55.2 mm
- Overall Height
- 100 mm
- Bore Diameter
- 15 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.