FLANGEANGE BLOCK BEARING
- Mfr # E-PF-TRB-55MM-ECC
- Zoro # G424366918
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
System of Measurement
Metric
Bore Diameter
55 mm
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
107.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-PF-TRB-55MM-ECC
- Zoro #
- G424366918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 55 mm
- Mount Hole Center-to-Center Length
- 107.7 mm
Details
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.