Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCAF206-IP69K/F
- Zoro # G124394815
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Key Features
Overall Width
38.9 mm
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
82.6 mm
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF206-IP69K/F
- Zoro #
- G124394815
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- System of Measurement
- Metric
Dimensions
- Overall Width
- 38.9 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
- Bore Diameter
- 30 mm
- Overall Length
- 108 mm
- Overall Height
- 108 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.