CARTRIDGE SPH RLR BEARING
- Mfr # QMMC20J311SEB
- Zoro # G324375089
product price:Â
$
3,733.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
System of Measurement
Inch
Bore Diameter
3.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMMC20J311SEB
- Zoro #
- G324375089
- UPC #
- -
- Country of Origin
- Unknown
- Shaft Locking Type
- Eccentric Collar
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.