Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCAF209-IP69K/F
- Zoro # G924392998
product price:Â
$
1,761.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133.4 mm
Housing Type
Square
System of Measurement
Metric
Overall Height
133.4 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF209-IP69K/F
- Zoro #
- G924392998
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 133.4 mm
- Overall Height
- 133.4 mm
- Mount Hole Center-to-Center Length
- 104.9 mm
- Bore Diameter
- 45 mm
- Overall Width
- 49.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.