Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE206/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL206/F
- Zoro # G324433178
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
117 mm
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Housing Material
Polymer
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL206/F
- Zoro #
- G324433178
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 117 mm
- Bore Diameter
- 30 mm
- Overall Length
- 148 mm
- Overall Width
- 40.2 mm
- Overall Height
- 80 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.