Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCBF204-IP69K/F
- Zoro # G424422591
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33.4 mm
Overall Length
85.9 mm
Bore Diameter
20 mm
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF204-IP69K/F
- Zoro #
- G424422591
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Housing Type
- Square
- System of Measurement
- Metric
Dimensions
- Overall Width
- 33.4 mm
- Overall Length
- 85.9 mm
- Bore Diameter
- 20 mm
- Overall Height
- 85.9 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.