Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCBF208-IP69K/F
- Zoro # G324432522
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Overall Width
49.7 mm
Overall Height
130.3 mm
Mount Hole Center-to-Center Length
102 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF208-IP69K/F
- Zoro #
- G324432522
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- Polymer
- System of Measurement
- Metric
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 49.7 mm
- Overall Height
- 130.3 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Bore Diameter
- 40 mm
- Overall Length
- 130.3 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.