Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCPLF207-23-IP69K/F
- Zoro # G024437285
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.646 in
Bore Diameter
1.438 in
System of Measurement
Inch
Overall Height
4.646 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF207-23-IP69K/F
- Zoro #
- G024437285
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 4.646 in
- Bore Diameter
- 1.438 in
- Overall Height
- 4.646 in
- Overall Width
- 1.846 in
- Mount Hole Center-to-Center Length
- 3.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.