Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCSF206-19-IP69K/F
- Zoro # G624410473
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.266 in
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Width
1.583 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF206-19-IP69K/F
- Zoro #
- G624410473
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 3.266 in
- Overall Width
- 1.583 in
- Bore Diameter
- 1.188 in
- Overall Length
- 4.252 in
- Overall Height
- 4.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.