FLANGEANGE BLOCK BEARING
- Mfr # SUCSF208-IP69K/F
- Zoro # G424380044
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Overall Height
130 mm
Overall Length
130 mm
Mount Hole Center-to-Center Length
102 mm
Overall Width
51.2 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSF208-IP69K/F
- Zoro #
- G424380044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 130 mm
- Overall Length
- 130 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Overall Width
- 51.2 mm
- Bore Diameter
- 40 mm
Details
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.