Shop TIMKEN
See all product information
Create Account
SUCAFLANGE207/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL207/FVSL613
- Zoro # G524386311
product price:Â
$
1,419.99
/ea
Free Shipping & Returns
Key Features
Overall Height
91.9 mm
Mount Hole Center-to-Center Length
130 mm
Number of Mount Holes
2
Shaft Locking Type
Set Screw
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFL207/FVSL613
- Zoro #
- G524386311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 91.9 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Bore Diameter
- 35 mm
- Overall Length
- 158.8 mm
- Overall Width
- 45.5 mm
Details
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.