Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCSF210-32-IP69K/F
- Zoro # G224369348
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.63 in
Housing Type
Square
Bore Diameter
2 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF210-32-IP69K/F
- Zoro #
- G224369348
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 5.63 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 4.375 in
- Overall Width
- 2.149 in
- Overall Length
- 5.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.