Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCSFBQK205-16/FVSL613
- Zoro # G424393198
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.905 in
Bore Diameter
1 in
System of Measurement
Inch
Housing Material
Stainless Steel
Overall Height
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK205-16/FVSL613
- Zoro #
- G424393198
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.905 in
- Bore Diameter
- 1 in
- Overall Height
- 4.75 in
- Overall Length
- 2.75 in
- Mount Hole Center-to-Center Length
- 1.625 in
- Flange Thickness
- 0.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.