Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING UNIT
- Mfr # VCJT 35
- Zoro # G324410360
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.9 mm
Number of Mount Holes
2
Overall Length
155.6 mm
Overall Height
92.1 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCJT 35
- Zoro #
- G324410360
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 11.9 mm
- Overall Length
- 155.6 mm
- Overall Height
- 92.1 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.