Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # VFTD1 1/8
- Zoro # G024398524
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
4.438 in
Bore Diameter
1-1/8 in
Shaft Locking Type
Eccentric Collar
Overall Height
3.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFTD1 1/8
- Zoro #
- G024398524
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
Dimensions
- Overall Length
- 4.438 in
- Bore Diameter
- 1-1/8 in
- Overall Height
- 3.094 in
- Flange Thickness
- 0.469 in
- Mount Hole Center-to-Center Length
- 3.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.