Shop TIMKEN
See all product information
Create Account
FLANGECT 7/8 FLANGEANGE BEARING UNIT
- Mfr # FLCT 7/8
- Zoro # G924400181
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
0.875 in
Shaft Locking Type
Eccentric Collar
Overall Height
2.797 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLCT 7/8
- Zoro #
- G924400181
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 0.875 in
- Overall Height
- 2.797 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.