Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # YCJ 35
- Zoro # G924424903
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
92.1 mm
Flange Thickness
13.5 mm
System of Measurement
Metric
Bore Diameter
35 mm
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ 35
- Zoro #
- G924424903
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 92.1 mm
- Flange Thickness
- 13.5 mm
- Bore Diameter
- 35 mm
- Overall Length
- 117.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.