Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # YCJ1 1/2
- Zoro # G624433977
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.126 in
Housing Type
Square
Flange Thickness
0.563 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ1 1/2
- Zoro #
- G624433977
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
Dimensions
- Overall Length
- 5.126 in
- Flange Thickness
- 0.563 in
- Mount Hole Center-to-Center Length
- 4 in
- Bore Diameter
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.