Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # YCJ1 15/16
- Zoro # G024409527
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.626 in
Mount Hole Center-to-Center Length
4.374 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bore Diameter
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ1 15/16
- Zoro #
- G024409527
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- Flange Mount Bearing
Dimensions
- Overall Length
- 5.626 in
- Mount Hole Center-to-Center Length
- 4.374 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 0.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.