FLANGEANGE BLOCK BEARING
- Mfr # YCJ1 1/8
- Zoro # G424413520
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.248 in
System of Measurement
Inch
Housing Type
Square
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ1 1/8
- Zoro #
- G424413520
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4.248 in
- Flange Thickness
- 0.531 in
- Mount Hole Center-to-Center Length
- 3.25 in
- Bore Diameter
- 1.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.