Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK208-24/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK208-24/FVSL613
- Zoro # G724357814
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5.656 in
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/2 in
Overall Length
6.781 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK208-24/FVSL613
- Zoro #
- G724357814
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 5.656 in
- Bore Diameter
- 1-1/2 in
- Overall Length
- 6.781 in
- Overall Height
- 4 in
- Overall Width
- 2.517 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.