Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # YCJT1
- Zoro # G824370973
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.5 in
Mount Hole Center-to-Center Length
3.906 in
System of Measurement
Inch
Overall Length
4.874 in
Overall Height
2.752 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT1
- Zoro #
- G824370973
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 3.906 in
- Overall Length
- 4.874 in
- Overall Height
- 2.752 in
- Bore Diameter
- 1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.