FLANGEANGE BLOCK CYL RLR BEARING

  • Mfr # LSM160BRHFRSS
  • Zoro # G324445119
product price: 
$
36,065.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
System of Measurement
Metric
Housing Material
Cast Iron
Housing Type
Round
Bearing Insert Type
Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSM160BRHFRSS
Zoro #
G324445119
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
160 mm
Mount Hole Center-to-Center Length
301.2 mm

Details

Item
4 Bolt Flange Bearing
Number of Mount Holes
4
System of Measurement
Metric
Housing Material
Cast Iron
Housing Type
Round
Bearing Insert Type
Roller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews