Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK CYL RLR BEARING
- Mfr # LSM170BXHFFS
- Zoro # G424382307
product price:Â
$
42,990.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Roller
Housing Material
Cast Iron
System of Measurement
Metric
Mount Hole Center-to-Center Length
309.7 mm
Bore Diameter
170 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSM170BXHFFS
- Zoro #
- G424382307
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Roller
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Round
Dimensions
- Mount Hole Center-to-Center Length
- 309.7 mm
- Bore Diameter
- 170 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.