Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK CYL RLR BEARING
- Mfr # LSM300BXHFHTPS
- Zoro # G524385659
product price:Â
$
99,230.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
300 mm
Mount Hole Center-to-Center Length
442.6 mm
Housing Type
Round
System of Measurement
Metric
Bearing Insert Type
Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSM300BXHFHTPS
- Zoro #
- G524385659
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- System of Measurement
- Metric
- Bearing Insert Type
- Roller
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 300 mm
- Mount Hole Center-to-Center Length
- 442.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.