FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAAFXP22A110SM
- Zoro # G024441879
product price:Â
$
7,188.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
System of Measurement
Metric
Housing Type
Square
Bore Diameter
110 mm
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAAFXP22A110SM
- Zoro #
- G024441879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 110 mm
- Mount Hole Center-to-Center Length
- 231.1 mm
Details
- Housing Material
- Cast Steel
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Concentric Collar
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.