FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFX08A107SEB
- Zoro # G324377311
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Number of Mount Holes
4
Mount Hole Center-to-Center Length
3.748 in
Bore Diameter
1.438 in
Bearing Insert Type
Spherical Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAFX08A107SEB
- Zoro #
- G324377311
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Item
- 4 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 3.748 in
- Bore Diameter
- 1.438 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.