Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFX08A107SEC
- Zoro # G224390489
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.438 in
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
3.748 in
Housing Type
Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAFX08A107SEC
- Zoro #
- G224390489
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1.438 in
- Mount Hole Center-to-Center Length
- 3.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.