Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFY08A035SEM
- Zoro # G224375066
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
System of Measurement
Metric
Housing Material
Cast Steel
Housing Type
Round
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAFY08A035SEM
- Zoro #
- G224375066
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- Housing Type
- Round
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
Dimensions
- Mount Hole Center-to-Center Length
- 89.9 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.