FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFY09A112SEN
- Zoro # G524391254
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.89 in
Housing Material
Cast Steel
System of Measurement
Inch
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAFY09A112SEN
- Zoro #
- G524391254
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Round
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 3.89 in
- Bore Diameter
- 1.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.