Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMF11J203SMSLA
- Zoro # G524399656
product price:Â
$
2,023.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
4.875 in
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMF11J203SMSLA
- Zoro #
- G524399656
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Steel
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 4.875 in
- Bore Diameter
- 2.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.