Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFXP22J110SET
- Zoro # G424379116
product price:Â
$
6,833.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
110 mm
Mount Hole Center-to-Center Length
163.576 mm
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFXP22J110SET
- Zoro #
- G424379116
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 6
- Item
- Flange Mount Bearing
- Housing Type
- Round
Dimensions
- Bore Diameter
- 110 mm
- Mount Hole Center-to-Center Length
- 163.576 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.