Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFY09J111SEN
- Zoro # G424392917
product price:Â
$
890.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.688 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
3.89 in
Housing Type
Round
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMFY09J111SEN
- Zoro #
- G424392917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.688 in
- Mount Hole Center-to-Center Length
- 3.89 in
Details
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.