Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFY22J110ST
- Zoro # G524378330
product price:Â
$
6,265.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
110 mm
Mount Hole Center-to-Center Length
163.576 mm
Housing Material
Cast Steel
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFY22J110ST
- Zoro #
- G524378330
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Steel
- Housing Type
- Round
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Metric
- Number of Mount Holes
- 6
- Item
- Flange Mount Bearing
Dimensions
- Bore Diameter
- 110 mm
- Mount Hole Center-to-Center Length
- 163.576 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.