SUCBFLANGEQK206-19/F FLANGEANGED BEARING
- Mfr # SUCBFLQK206-19/F
- Zoro # G424424960
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.157 in
System of Measurement
Inch
Number of Mount Holes
2
Overall Height
3.625 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK206-19/F
- Zoro #
- G424424960
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 2.157 in
- Overall Height
- 3.625 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Overall Length
- 5.72 in
- Bore Diameter
- 1-3/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.