Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFYP11J203SEC
- Zoro # G324386955
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bore Diameter
2.188 in
Mount Hole Center-to-Center Length
4.5 in
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMFYP11J203SEC
- Zoro #
- G324386955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2.188 in
- Mount Hole Center-to-Center Length
- 4.5 in
Details
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.