Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE207/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL207/F
- Zoro # G624361096
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
130 mm
Overall Length
164 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL207/F
- Zoro #
- G624361096
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Length
- 164 mm
- Overall Height
- 90 mm
- Overall Width
- 44.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.