FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFNL22V400SEO
- Zoro # G224397785
product price:Â
$
3,136.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
4 in
Number of Mount Holes
4
Mount Hole Center-to-Center Length
8.63 in
System of Measurement
Inch
Housing Material
Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVFNL22V400SEO
- Zoro #
- G224397785
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Bore Diameter
- 4 in
- Mount Hole Center-to-Center Length
- 8.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.