FLANGEANGE BLOCK SPH RLR BEARING

  • Mfr # QVFX26V115ST
  • Zoro # G924421445
product price: 
$
7,684.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
6
Mount Hole Center-to-Center Length
163.6 mm
Bore Diameter
115 mm
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QVFX26V115ST
Zoro #
G924421445
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
163.6 mm
Bore Diameter
115 mm

Details

Number of Mount Holes
6
Item
Flange Mount Bearing
Bearing Insert Type
Spherical Roller
Housing Material
Cast Steel
System of Measurement
Metric
Housing Type
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews