Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVVFB26V115SEC
- Zoro # G224385645
product price:Â
$
5,344.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Mount Hole Center-to-Center Length
250.952 mm
Number of Mount Holes
4
Bore Diameter
115 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVVFB26V115SEC
- Zoro #
- G224385645
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
Dimensions
- Mount Hole Center-to-Center Length
- 250.952 mm
- Bore Diameter
- 115 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.