FLANGEANGE BLOCK SPH RLR BEARING

  • Mfr # TAFNL22K100SET
  • Zoro # G324413453
product price: 
$
2,048.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
219.13 mm
Bore Diameter
100 mm
Number of Mount Holes
4
Housing Material
Cast Steel
Housing Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TAFNL22K100SET
Zoro #
G324413453
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
219.13 mm
Bore Diameter
100 mm

Details

Number of Mount Holes
4
Item
4 Bolt Flange Bearing
Housing Material
Cast Steel
Housing Type
Square
System of Measurement
Metric
Bearing Insert Type
Spherical Roller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews